Beli baterai nimh di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WEKSLER Pressure Gauge Siphon (Manometer/ Alat Ukur Tekanan)Deskripsi:These pigtail siphons are rated for applications 1,000 psi and above. Select siphons are made with lead-free or low-lead compliant brass material for applications involving drinking water. Pigtail or coiled siphons are installed water-filled, creating a barrier between high-temperature steam and sensitive gauge components. This increases the life of the pressure instrument, making it a good choice for higher-pressure applications in industries ranging from power generation to oil and gas.atribut:
- UNSPSC: 41112403
- Application: Steam Installations
- Brand: WEKSLER
- Compatible Liquids and Gases: Water
- Connection Type: NPT
- Construction: Seamless
- Corrosion Resistant: No
- Tube Style (°): 180 Coil
- WIKA S-20 Series Pressure SensorDeskripsi:The Wika Instruments high-quality pressure transmitter used for general industrial applications and is the ideal solution for customers with demanding measuring requirements. Measuring range is 0 to 250 bar.atribut:
- Product Type: Pressure Sensor
- Series: S-20
- Camelion Rechargable Battery Ni-MH (Baterai Cas)atribut:
- Voltage (V): 1.2
- Energizer Max Alkaline Battery 9V (Baterai Kotak)atribut:
- Battery Shelf Life: 5 years (at 21°C)
- Classification: Alkaline
- Chemistry: Zinc-Manganese Dioxide (Zn/MgO2)
- Battery Terminal Type: Button Top
- Voltage (V): 9
- Non Brand Pressure Gauge Siphon (Manometer/ Alat Ukur Tekanan)Deskripsi:These pigtail siphons can be used at pressures up to 1,000 psi. Select siphons are made with lead-free or low-lead compliant brass material for applications involving drinking water. Pigtail or coiled siphons are installed water-filled, creating a barrier between high-temperature steam and sensitive gauge components. This increases the life of the pressure instrument, making it a good choice for low- and medium-pressure applications in industries ranging from power generation to oil and gas.atribut:
- UNSPSC: 23151820
- Application: Steam Installations
- Connection Size (inch): 1/4
- Connection Type: NPT
- Construction: Seamless
- Corrosion Resistant: No
- Tube Length (inch): 5 11/16
- Tube Style: 180° Coil
- Autonics Pressure TransmittersDeskripsi:AUTONICS PRESSURE TRANSMITTER TPS20-G2ZF8-00DIN ConnectorHigh Reliability Pressure TransmittersHighly Reliable & Accurate with Stainless Steel Diaphragm Autonics is unveiling a highly reliable and accurate pressure transmitter, TPS20 Series. TPS20 Series is a highly precise and reliable pressure transmitter with stainless steel diaphragm. It measures a wide range of pressure scale. Its most reliable & stable performance along with flexible choices will satisfy all your workplace requirements.=> Power Input 24VDC=> Output 4-20mAatribut:
- Cable: DIN connector type
- Measurement Pressure: Gauge Pressure
- Output (mA): 4-20
- Power Input (V): 24 DC
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
- Camelion Battery Charger (Baterai Cas)Deskripsi:- RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
- HOME SAFEGUARD Carbon Monoxide & Smoke DetectorDeskripsi:These chains are ideal for light- to medium-duty use in a wide range of applications. The finishes help to resist corrosion in demanding applications. They are not intended for use in overhead lifting applications.atribut:
- Interconnectivity: None
- Standards: UL Listed; ULC Listed
- ABC (Battery) Alkaline Battery AA (Baterai AA)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- ABC (Battery) Alkaline Battery 9V (Baterai Kotak)Deskripsi:Jaminan : ABC Alkaline Millennium Power menjamin semua baterai dari kerusakan bahan dan mutu hasil kerja.atribut:
- Voltage (V): 9
- Blister Pack: Shrink Pack 1 pcs
- I-VALUE Black iron screw-in O-siphon pipeDeskripsi:This pipe is used to dissipate heat when the temperature of the fluid being measured or the location is high, preventing high temperatures from being applied to the pressure gauge. For vertical piping
- Yoshitake Steam Trap (Screw-In Type) Td-10Na Seriesatribut:
- Back Pressure Tolerance: 50% or less of inlet pressure
- Applicable Fluid: Steam drain
- format: Disk type
- Flow Direction: Horizontal -> horizontal, upper <-> lower
- Applicable Pressure Range (MPa): 0.035-2.0
- Body Material: Spheroidal graphite cast iron (FCD450)
- Color: Silver
- Connection: JIS Rc
- Dimension L (mm): 90
- Material (Valve Seat): Stainless steel (special heat treatment)
- Material (disk): Stainless steel (special heat treatment)
- Maximum Temperature (°C): 220
- SAUTER REGULATION Pressure Transmitter DSI SeriesDeskripsi:The SAUTER REGULATION pressure transmitter is designed for measuring pressures in non-aggressive liquids and gases, providing precise output signals for a variety of applications.High precision with a measuring range of 0...16 barOutputs standard signals of 4...20 mA for easy integrationTemperature range of 0...60 °C for versatile conditionsRobust design with a ceramic diaphragm ensuring durabilityIP65 protection class safeguarding against dust and wateratribut:
- Housing Material: Steel
- IP Rating: IP65
- Maximum Operating Temperature (°C): 60
- Maximum Supply Voltage (V): 24 (DC)
- Media Measured: Non-Aggressive Media
- Minimum Operating Temperature (°C): 0 (Zero)
- Minimum Pressure Measurement (bar): 0 (Zero)
- Mount Type: Wall
- Output Type (mA): 4 to 20
- Pressure Reading Type: Gauge
- Series: DSI
- Standards Approvals: EN 61000-6-x
- Terminal Type: Plug
- Energizer Alkaline Max Battery AA (Baterai AA Sedang)atribut:
- Klasifikasi: Alkaline
- Lama Simpan Baterai: 10 Years
- Tipe Terminal Baterai: Button Top
- Ukuran: AA
- Dwyer Absolute Pressure TransmitterDeskripsi:These pressure transmitters are built with threaded process connections for direct mounting to systems. They also have electrical terminations that connect to compatible control systems for monitoring. Also called pressure sensors and pressure transducers, these instruments are commonly used for process automation and control, pneumatic sensing, presses and machine tools, and industrial and commercial HVAC and refrigeration applications.atribut:
- UNSPSC: 41111938
- Accuracy: ±1% of Full Scale
- Brand: DWYER
- Calibration Certificate Included: No
- Electrical Connection: 4-Pin DIN 43650 Form C Connector
- Electrical Connections: 4-Pin DIN 43650 Form C Connector
- Enclosure Rating: IP66 ; NEMA 4X
- Explosion/Fire Proof: No
- Features: Protection in Harsh Environments; Shock and Vibration Resistance; Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
- For Use With Media Type: Compressors; Hydraulics; Pumps
- Housing Material: Stainless Steel
- IP Rating: IP66
- Intrinsically Safe: No
- Maximum Loop Resistance (ohm): 0 to 1,000 Max
- Maximum Operating Temperature (°F): 200
- Maximum Pressure (psia): 15
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (PSI): 0
- NEMA Rating: NEMA 4X
- NIST Traceable Certificate: No
- Number of wires: 2
- Output (mA DC): 4 to 20
- Overall Height (inch): 3.5 in
- Overall Length (inch): 5.5
- Overall Width (inch): 1.281
- Overpressure (psia): 45
- Power Required (VDC): 10 to 30
- Pressure Range (psia): 0 psi to 15
- Pressure Units: psia
- Process Connection (inch): 1/4 Male NPT
- Process Connection Gender: Male
- Process Connection Size (inch): 1/4 in
- Process Connection Type: NPT
- Response Time (msec): 300
- Series: 628
- Standards: CE; NSF; UL Listed
- Thermal Error: ±0.04%
- Type of Pressure: Absolute
- Weight (oz): 10
- Weissmiller Flange Butterfly Valves Ductile Iron PN16 (Katup Kupu-Kupu)Deskripsi:Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.atribut:
- Body Material: Ductile Iron
- Class: PN16
- Connection: Double Flange
- Disc Material: SS316
- Seat Material: EPDM
- ABC (Battery) Alkaline Battery AAA (Baterai AAA)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Energizer Rechargeable Battery AA (Baterai Cas)atribut:
- Classification: Rechargeable
- Chemical System: Nickel-Metal Hydride (NiMH)
- Designation: ANSI-1.2H2
Daftar Harga baterai nimh Terbaru October 2026
| WEKSLER Pressure Gauge Siphon (Manometer/ Alat Ukur Tekanan) | Rp379.900 |
| WIKA S-20 Series Pressure Sensor | Rp11.999.900 |
| Camelion Rechargable Battery Ni-MH (Baterai Cas) | Rp41.900 |
| Energizer Max Alkaline Battery 9V (Baterai Kotak) | Rp45.900 |
| Non Brand Pressure Gauge Siphon (Manometer/ Alat Ukur Tekanan) | Rp90.900 |
| Autonics Pressure Transmitters | Rp3.999.900 |
| Autonics Pressure Transmitter TPS30 Series | Rp1.199.900 |
| Camelion Battery Charger (Baterai Cas) | Rp53.900 |
| HOME SAFEGUARD Carbon Monoxide & Smoke Detector | Rp20.999.900 |
| ABC (Battery) Alkaline Battery AA (Baterai AA) | Rp14.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/pwP109671932-1.jpg)

/ngP103204844-9.jpg)
/prP102274927-3.jpg)
/etP109993533-1.jpg)


/kiP103204738-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/P102267219-1.jpg)
%20Alkaline%20Battery%209V%20(Baterai%20Kotak)/P101003504-5.jpg)

%20Td-10Na%20Series/31P103662109-1.jpg)

/kgP102076736-13.jpg)
/qaP105784946-1.jpg)

/peP113357914-1.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/5mP102267202-6.jpg)
/qzP105676971-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)